Air Cylinder, 25mm Bore, 10mm Stroke

SPEEDAIRE| Zoro #: G0151286| Mfr #: 4KE60

$58.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0151286 Mfr #: 4KE60
Cylinder Type: CompactCushion Type: None
Finish: SilverTube Material: Aluminum
Features: Magnetic Piston, Switch Ready, No CushionItem: Air Cylinder
Dimension L: 5mmMount: Through Hole
Magnetic Piston: NoMax. Pressure: 200 psi
Dimension B: 32.5mmPiston Rod Material: Chrome Plated 416 Stainless Steel
Rod Dia.: 12mmDimension E: 40mm
Rod Thread Length: 25/64"Dimension C: 40mm
Body Material: AluminumDimension A: 37.5mm
Temp. Range: -32 Degrees to 121 Degrees FSingle Acting/Double Acting: Double Acting
Piston Material: AluminumBore Dia.: 25mm
Port Size: 5/16"Rod Thread Size: 1/4"-28
Max. Load: 76 lb.Stroke: 10mm
Dimension M: 40mmOverall Length: 47.5mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 25mm, 10mm Stroke, Through Hole Mount, 5/16 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 47.5mm Overall Length, 76 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 12mm Rod Dia., 1/4 In.-28 Rod Thread Size, 25/64 In. Rod Thread Length
Save 15%. Sign up for Z-mail.