Speedaire
Air Cylinder, 25 mm Bore, 12 in Stroke, Round Body Double Acting
Mfr # NCDGBA25-1200
Zoro # G0168804
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 25 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Rod Dia. 0.394 in
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 6 in Stroke, Round Body Double Acting NCDMC125-0600
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 4 in Stroke, Round Body Double Acting 6CPY6
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 12 in Stroke, NFPA Double Acting 5VLH2
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 3 in Stroke, Round Body Double Acting 6CZY9
- SPEEDAIRE Air Cylinder, 6 in Bore, 4 in Stroke, NFPA Double Acting 2W489
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 12 in Stroke, Round Body Double Acting NCDME075-1200
- SPEEDAIRE Air Cylinder, 20 mm Bore, 50 mm Stroke, ISO Double Acting CD85E20-50-B
- SPEEDAIRE Air Cylinder, 3 in Bore, 1/2 in Stroke, Compact Double Acting 5YCV9
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 12 in Stroke, Rodless Double Acting 3FE30
- ALPHA TECHNOLOGIES Aignep USA ISO 15552 Double Acting Magnetic Cylinder 50mm Bore x 150mm Stroke XH0500150
- FESTO Compact Cylinder ADN-63-10-I-P-A ADN-63-10-I-P-A
- Speedaire Air Cylinders