JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 25mm Bore, 1/2 In. Stroke

SPEEDAIRE| Zoro #: G0168682| Mfr #: NCDGBA25-0050

$54.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0168682 Mfr #: NCDGBA25-0050
Rod Thread Size: 5/16"-24 UNFMount: Basic
Piston Material: MagneticEnd Cap Material: Aluminum
Rod Thread Length: 1/2"Body Material: Aluminum
Item: Air CylinderRod Dia.: 0.394"
Tube Material: AluminumMagnetic Piston: Yes
Cushion Type: Air CushionCylinder Type: Round
Tie Rod Material: NDimension C: 1.12"
Finish: Hard Coat AnodizedSingle Acting/Double Acting: Double Acting
Port Size: 1/8" NPTPiston Rod Material: Chrome Plated Carbon Steel
Temp. Range: 14 Degrees to 140 Degrees FDimension B: 1.14"
Bore Dia.: 25mmFeatures: Air Cushion
Max. Pressure: 145 psiDimension A: 4.42"
Stroke: 1/2"Overall Length: 4.42"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 25mm, 1/2 In. Stroke, Basic Mount, 1/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 4.42 In. Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum, 0.394 In. Rod Dia., 5/16 In.-24 UNF Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.