Air Cylinder, 25mm Bore, 125mm Stroke

SPEEDAIRE| Zoro #: G0233371| Mfr #: CG5BA25SR-125

$84.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0233371 Mfr #: CG5BA25SR-125
Body Material: Stainless steelTube Material: Stainless Steel
Item: Air CylinderFeatures: Air Cushion
Single Acting/Double Acting: Double ActingEnd Cap Material: Stainless Steel
Tie Rod Material: NTemp. Range: 14 Degrees to 140 Degrees F
Max. Pressure: 145 psiCushion Type: Air Cushion
Cylinder Type: RoundStroke: 125mm
Piston Rod Material: Stainless SteelDimension C: 40mm
Dimension A: 248mmPiston Material: Non-Magnetic
Port Size: M5 x 0.8"Overall Length: 248mm
Mount: BasicMagnetic Piston: No
Dimension B: 33mmRod Thread Length: 22mm
Bore Dia.: 25mmRod Thread Size: M10 x 1.25"
Rod Dia.: 10mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 25mm, 125mm Stroke, Basic Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 248mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, 10mm Rod Dia., M10 x 1.25 In. Rod Thread Size, 22mm Rod Thread Length
Save 15%. Sign up for Z-mail.