JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 25mm Bore, 150mm Stroke

SPEEDAIRE| Zoro #: G0239084| Mfr #: CDG5BA25SR-150

$112.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0239084 Mfr #: CDG5BA25SR-150
Tube Material: Stainless SteelFeatures: Air Cushion
Stroke: 150mmEnd Cap Material: Stainless Steel
Single Acting/Double Acting: Double ActingCushion Type: Air Cushion
Max. Pressure: 145 psiCylinder Type: Round
Tie Rod Material: NItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FBody Material: Stainless steel
Piston Rod Material: Stainless SteelRod Thread Length: 22mm
Bore Dia.: 25mmRod Thread Size: M10 x 1.25"
Rod Dia.: 10mmDimension C: 40mm
Dimension A: 273mmPiston Material: Magnetic
Port Size: M5 x 0.8"Overall Length: 273mm
Mount: BasicMagnetic Piston: Yes
Dimension B: 33mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 25mm, 150mm Stroke, Basic Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 273mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 10mm Rod Dia., M10 x 1.25 In. Rod Thread Size, 22mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.