Air Cylinder, 25mm Bore, 150mm Stroke

SPEEDAIRE |Zoro #: G0239127|Mfr #: 5VHG8

$140.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0239127 Mfr #: 5VHG8
Cushion Type: Air CushionCylinder Type: Round
Tie Rod Material: NStroke: 150mm
Features: Air CushionPiston Rod Material: Stainless Steel
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Max. Pressure: 145 psiEnd Cap Material: Stainless Steel
Body Material: Stainless SteelItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FDimension A: 296mm
Piston Material: MagneticPort Size: M5 x 0.8"
Overall Length: 296mmPivot Hole Dia.: 8mm
Mount: PivotMagnetic Piston: Yes
Dimension B: 33mmRod Thread Length: 22mm
Bore Dia.: 25mmRod Thread Size: M10 x 1.25"
Rod Dia.: 10mmDimension C: 287mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 25mm, 150mm Stroke, Pivot Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 296mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 10mm Rod Dia., M10 x 1.25 In. Rod Thread Size, 22mm Rod Thread Length

Product Reviews

Save 15% when you sign up for Z-mail.