Air Cylinder, 25mm Bore, 200mm Stroke

SPEEDAIRE| Zoro #: G0233484| Mfr #: CG5EA25SR-200

$118.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0233484 Mfr #: CG5EA25SR-200
Temp. Range: 14 Degrees to 140 Degrees FTube Material: Stainless Steel
Tie Rod Material: NCushion Type: Air Cushion
Max. Pressure: 145 psiFeatures: Air Cushion
Item: Air CylinderStroke: 200mm
Piston Rod Material: Stainless SteelCylinder Type: Round
End Cap Material: Stainless SteelBody Material: Stainless steel
Single Acting/Double Acting: Double ActingDimension C: 337mm
Dimension A: 346mmPiston Material: Non-Magnetic
Port Size: M5 x 0.8"Overall Length: 346mm
Pivot Hole Dia.: 8mmMount: Pivot
Magnetic Piston: NoDimension B: 33mm
Rod Thread Length: 22mmBore Dia.: 25mm
Rod Thread Size: M10 x 1.25"Rod Dia.: 10mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 25mm, 200mm Stroke, Pivot Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 346mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, 10mm Rod Dia., M10 x 1.25 In. Rod Thread Size, 22mm Rod Thread Length
Save 15%. Sign up for Z-mail.