LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

25mm Bore Round Double Acting Air Cylinder 250mm Stroke

SPEEDAIRE| Zoro #: G0239145| Mfr #: CDG5EA25SR-250

$123.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0239145 Mfr #: CDG5EA25SR-250
Cushion Type: Air CushionFeatures: Air Cushion
Single Acting/Double Acting: Double ActingBody Material: Stainless steel
Piston Rod Material: Stainless SteelStroke: 250mm
Cylinder Type: RoundTie Rod Material: N
Item: Air CylinderEnd Cap Material: Stainless Steel
Temp. Range: 14 Degrees to 140 Degrees FMax. Pressure: 145 psi
Tube Material: Stainless SteelPivot Hole Dia.: 8mm
Mount: PivotMagnetic Piston: Yes
Dimension B: 33mmRod Thread Length: 22mm
Bore Dia.: 25mmRod Thread Size: M10 x 1.25"
Rod Dia.: 10mmDimension C: 387mm
Dimension A: 396mmPiston Material: Magnetic
Port Size: M5 x 0.8"Overall Length: 396mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 25mm, 250mm Stroke, Pivot Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 396mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 10mm Rod Dia., M10 x 1.25 In. Rod Thread Size, 22mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.