LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

25mm Bore Compact Double Acting Air Cylinder 25mm Stroke

SPEEDAIRE| Zoro #: G0151313| Mfr #: 4KE63

$75.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0151313 Mfr #: 4KE63
Single Acting/Double Acting: Double ActingItem: Air Cylinder
Features: Magnetic Piston, Switch Ready, No CushionMax. Pressure: 200 psi
Cylinder Type: CompactPiston Rod Material: Chrome Plated 416 Stainless Steel
Tube Material: AluminumFinish: Silver
Cushion Type: NoneStroke: 25mm
Mount: Through HoleTemp. Range: -32 Degrees to 121 Degrees F
Piston Material: AluminumBody Material: Aluminum
Max. Load: 76 lb.Dimension M: 40mm
Dimension L: 5mmRod Dia.: 12mm
Dimension E: 40mmMagnetic Piston: Yes
Dimension C: 40mmEnd Cap Material: Aluminum
Dimension A: 37.5mmRod Thread Length: 25/64"
Port Size: 5/16"Dimension Oo: 9mm
Overall Length: 62.5mmBore Dia.: 25mm
Dimension B: 32.5mmRod Thread Size: 1/4"-28
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 25mm, 25mm Stroke, Through Hole Mount, 5/16 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 62.5mm Overall Length, 76 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Aluminum, 12mm Rod Dia., 1/4 In.-28 Rod Thread Size, 25/64 In. Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.