Air Cylinder, 25mm Bore, 3 In. Stroke

SPEEDAIRE| Zoro #: G0168716| Mfr #: NCDGBA25-0300

$54.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0168716 Mfr #: NCDGBA25-0300
Dimension C: 1.12"Item: Air Cylinder
Body Material: AluminumRod Thread Size: 5/16"-24 UNF
Magnetic Piston: YesPiston Material: Magnetic
Cushion Type: Air CushionSingle Acting/Double Acting: Double Acting
Bore Dia.: 25mmTube Material: Aluminum
Mount: BasicDimension B: 1.14"
Rod Thread Length: 1/2"Features: Air Cushion
Cylinder Type: RoundFinish: Hard Coat Anodized
Rod Dia.: 0.394"Piston Rod Material: Chrome Plated Carbon Steel
Tie Rod Material: NMax. Pressure: 145 psi
Port Size: 1/8" NPTEnd Cap Material: Aluminum
Temp. Range: 14 Degrees to 140 Degrees FStroke: 3"
Overall Length: 6.92"Dimension A: 6.92"
Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 25mm, 3 In. Stroke, Basic Mount, 1/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 6.92 In. Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum, 0.394 In. Rod Dia., 5/16 In.-24 UNF Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.