Air Cylinder, 25mm Bore, 300mm Stroke

SPEEDAIRE| Zoro #: G0239111| Mfr #: 5VGZ1

$132.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0239111 Mfr #: 5VGZ1
Cushion Type: Air CushionCylinder Type: Round
Tie Rod Material: NStroke: 300mm
Features: Air CushionPiston Rod Material: Stainless Steel
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Max. Pressure: 145 psiEnd Cap Material: Stainless Steel
Body Material: Stainless steelItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FMagnetic Piston: Yes
Dimension B: 33mmRod Thread Length: 22mm
Bore Dia.: 25mmRod Thread Size: M10 x 1.25"
Rod Dia.: 10mmDimension C: 40mm
Dimension A: 423mmPiston Material: Magnetic
Port Size: M5 x 0.8"Overall Length: 423mm
Mount: BasicCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 25mm, 300mm Stroke, Basic Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 423mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 10mm Rod Dia., M10 x 1.25 In. Rod Thread Size, 22mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.