Air Cylinder, 25mm Bore, 35mm Stroke

SPEEDAIRE| Zoro #: G0151331| Mfr #: 4KE65

$64.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0151331 Mfr #: 4KE65
Piston Material: AluminumCushion Type: None
Tube Material: AluminumSingle Acting/Double Acting: Double Acting
Piston Rod Material: Chrome Plated 416 Stainless SteelMax. Pressure: 200 psi
Body Material: AluminumItem: Air Cylinder
Stroke: 35mmCylinder Type: Compact
Finish: SilverFeatures: Magnetic Piston, Switch Ready, No Cushion
Mount: Through HoleTemp. Range: -32 Degrees to 121 Degrees F
Rod Thread Length: 25/64"Port Size: 5/16"
Dimension Oo: 9mmOverall Length: 72.5mm
Bore Dia.: 25mmDimension B: 32.5mm
Rod Thread Size: 1/4"-28Max. Load: 76 lb.
Dimension M: 40mmDimension L: 5mm
Rod Dia.: 12mmDimension E: 40mm
Magnetic Piston: YesDimension C: 40mm
End Cap Material: AluminumDimension A: 37.5mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 25mm, 35mm Stroke, Through Hole Mount, 5/16 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 72.5mm Overall Length, 76 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 12mm Rod Dia., 1/4 In.-28 Rod Thread Size, 25/64 In. Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.