JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 25mm Bore, 4 In. Stroke

SPEEDAIRE| Zoro #: G0168725| Mfr #: NCDGBA25-0400

$55.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0168725 Mfr #: NCDGBA25-0400
Mount: BasicEnd Cap Material: Aluminum
Rod Dia.: 0.394"Body Material: Aluminum
Dimension B: 1.14"Item: Air Cylinder
Piston Rod Material: Chrome Plated Carbon SteelBore Dia.: 25mm
Features: Air CushionSingle Acting/Double Acting: Double Acting
Piston Material: MagneticFinish: Hard Coat Anodized
Cushion Type: Air CushionMax. Pressure: 145 psi
Tie Rod Material: NDimension C: 1.12"
Cylinder Type: RoundTube Material: Aluminum
Port Size: 1/8" NPTRod Thread Length: 1/2"
Magnetic Piston: YesTemp. Range: 14 Degrees to 140 Degrees F
Rod Thread Size: 5/16"-24 UNFDimension A: 7.92"
Stroke: 4"Overall Length: 7.92"
Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 25mm, 4 In. Stroke, Basic Mount, 1/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 7.92 In. Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum, 0.394 In. Rod Dia., 5/16 In.-24 UNF Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.