Air Cylinder, 25mm Bore, 40mm Stroke

SPEEDAIRE| Zoro #: G0151347| Mfr #: 4KE66

$73.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0151347 Mfr #: 4KE66
Cylinder Type: CompactCushion Type: None
Finish: SilverTube Material: Aluminum
Features: Magnetic Piston, Switch Ready, No CushionItem: Air Cylinder
Dimension A: 37.5mmTemp. Range: -32 Degrees to 121 Degrees F
Single Acting/Double Acting: Double ActingPiston Material: Aluminum
Bore Dia.: 25mmPort Size: 5/16"
Rod Thread Size: 1/4"-28Max. Load: 76 lb.
Stroke: 40mmDimension M: 40mm
Overall Length: 77.5mmDimension OO: 1/4"-20
Dimension L: 5mmMount: Through Hole
Magnetic Piston: NoMax. Pressure: 200 psi
Dimension B: 32.5mmPiston Rod Material: Chrome Plated 416 Stainless Steel
Rod Dia.: 12mmDimension E: 40mm
Rod Thread Length: 25/64"Dimension C: 40mm
Body Material: AluminumDimension Oo: 9mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 25mm, 40mm Stroke, Through Hole Mount, 5/16 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 77.5mm Overall Length, 76 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 12mm Rod Dia., 1/4 In.-28 Rod Thread Size, 25/64 In. Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.