25mm Bore Round Double Acting Air Cylinder 5" Stroke

SPEEDAIRE| Zoro #: G0168743| Mfr #: NCDGBA25-0500

$69.12 /ea

This item ships free. DetailsStandard ground shipping
Details:
Features: Air Cushion
Finish: Hard Coat Anodized
Item: Air Cylinder
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0168743 Mfr #: NCDGBA25-0500
Tie Rod Material: NItem: Air Cylinder
Single Acting/Double Acting: Double ActingMagnetic Piston: Yes
Cushion Type: Air CushionPort Size: 1/8" NPT
Mount: BasicTube Material: Aluminum
Features: Air CushionBody Material: Aluminum
Cylinder Type: RoundFinish: Hard Coat Anodized
Rod Thread Length: 1/2"Dimension B: 1.14"
Bore Dia.: 25mmMax. Pressure: 145 psi
Temp. Range: 14 Degrees to 140 Degrees FDimension C: 1.12"
End Cap Material: AluminumRod Dia.: 0.394"
Piston Rod Material: Chrome Plated Carbon SteelRod Thread Size: 5/16"-24 UNF
Piston Material: MagneticDimension A: 8.92"
Stroke: 5"Overall Length: 8.92"
Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 25mm, 5 In. Stroke, Basic Mount, 1/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 8.92 In. Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum, 0.394 In. Rod Dia., 5/16 In.-24 UNF Rod Thread Size

Product Reviews