Air Cylinder, 25mm Bore, 50mm Stroke

SPEEDAIRE |Zoro #: G0151365|Mfr #: 4KE68

$76.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0151365 Mfr #: 4KE68
Cushion Type: NoneCylinder Type: Compact
Stroke: 50mmFinish: Silver
Features: Magnetic Piston, Switch Ready, No CushionPiston Material: Aluminum
Piston Rod Material: Chrome Plated 416 Stainless SteelMount: Through Hole
Single Acting/Double Acting: Double ActingMagnetic Piston: No
Tube Material: AluminumMax. Pressure: 200 psi
Body Material: AluminumItem: Air Cylinder
Temp. Range: -32 Degrees to 121 Degrees FDimension A: 37.5mm
Port Size: 5/16"Rod Thread Length: 25/64"
Overall Length: 87.5mmBore Dia.: 25mm
Dimension B: 32.5mmRod Thread Size: 1/4"-28
Max. Load: 76 lb.Dimension M: 40mm
Dimension L: 5mmRod Dia.: 12mm
Dimension E: 40mmDimension C: 40mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 25mm, 50mm Stroke, Through Hole Mount, 5/16 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 87.5mm Overall Length, 76 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 12mm Rod Dia., 1/4 In.-28 Rod Thread Size, 25/64 In. Rod Thread Length

Product Reviews

Save 15% when you sign up for Z-mail.