JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 25mm Bore, 5mm Stroke

SPEEDAIRE| Zoro #: G0151277| Mfr #: 4KE59

$60.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0151277 Mfr #: 4KE59
Max. Pressure: 200 psiFinish: Silver
Body Material: AluminumSingle Acting/Double Acting: Double Acting
Piston Material: AluminumPiston Rod Material: Chrome Plated 416 Stainless Steel
Cylinder Type: CompactTube Material: Aluminum
Mount: Through HolePort Size: 5/16"
Cushion Type: NoneItem: Air Cylinder
Stroke: 5mmMagnetic Piston: No
Features: Magnetic Piston, Switch Ready, No CushionTemp. Range: -32 Degrees to 121 Degrees F
Dimension E: 40mmDimension C: 40mm
Dimension A: 37.5mmOverall Length: 42.5mm
Rod Thread Length: 25/64"Dimension B: 32.5mm
Bore Dia.: 25mmRod Thread Size: 1/4"-28
Max. Load: 76 lb.Dimension M: 40mm
Dimension L: 5mmRod Dia.: 12mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 25mm, 5mm Stroke, Through Hole Mount, 5/16 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 42.5mm Overall Length, 76 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 12mm Rod Dia., 1/4 In.-28 Rod Thread Size, 25/64 In. Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.