JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

25mm Bore Round Double Acting Air Cylinder 6" Stroke

SPEEDAIRE| Zoro #: G0168752| Mfr #: NCDGBA25-0600

$59.17 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0168752 Mfr #: NCDGBA25-0600
Tie Rod Material: NRod Thread Length: 1/2"
Magnetic Piston: YesTemp. Range: 14 Degrees to 140 Degrees F
Bore Dia.: 25mmRod Thread Size: 5/16"-24 UNF
Features: Air CushionMount: Basic
Body Material: AluminumDimension C: 1.12"
Dimension B: 1.14"Max. Pressure: 145 psi
Piston Material: MagneticPort Size: 1/8" NPT
Item: Air CylinderSingle Acting/Double Acting: Double Acting
Cylinder Type: RoundPiston Rod Material: Chrome Plated Carbon Steel
Tube Material: AluminumRod Dia.: 0.394"
End Cap Material: AluminumCushion Type: Air Cushion
Finish: Hard Coat AnodizedDimension A: 9.92"
Stroke: 6"Overall Length: 9.92"
Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 25mm, 6 In. Stroke, Basic Mount, 1/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 9.92 In. Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum, 0.394 In. Rod Dia., 5/16 In.-24 UNF Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.