JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 25mm Bore, 8 In. Stroke

SPEEDAIRE| Zoro #: G0168734| Mfr #: NCDGBA25-0800

$61.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0168734 Mfr #: NCDGBA25-0800
Single Acting/Double Acting: Double ActingPiston Rod Material: Chrome Plated Carbon Steel
Magnetic Piston: YesDimension C: 1.12"
Finish: Hard Coat AnodizedRod Thread Length: 1/2"
Cylinder Type: RoundBore Dia.: 25mm
Rod Thread Size: 5/16"-24 UNFMount: Basic
End Cap Material: AluminumTie Rod Material: N
Features: Air CushionPiston Material: Magnetic
Port Size: 1/8" NPTTube Material: Aluminum
Body Material: AluminumCushion Type: Air Cushion
Temp. Range: 14 Degrees to 140 Degrees FRod Dia.: 0.394"
Item: Air CylinderMax. Pressure: 145 psi
Dimension B: 1.14"Dimension A: 11.92"
Stroke: 8"Overall Length: 11.92"
Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 25mm, 8 In. Stroke, Basic Mount, 1/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 11.92 In. Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum, 0.394 In. Rod Dia., 5/16 In.-24 UNF Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.