Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/16" Bore Compact Double Acting Air Cylinder 3/4" Stroke

  • Zoro #: G0104800
  • Mfr #: 5YCT2

$54.99

  • Rod Thread Size: 5/16"-24 Female
  • Stroke: 3/4"
  • Single Acting/Double Acting: Double Acting
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Speedaire #5YCT2 Specifications

  • Zoro #: G0104800
  • Mfr #: 5YCT2
Rod Thread Size: 5/16"-24 Female Stroke: 3/4"
Single Acting/Double Acting: Double Acting Tie Rod Material: Stainless Steel
Dimension E: 5/16"-24 Tube Material: Stainless Steel
Dimension H: 0.44" Mount: Basic
Dimension D: #6 Piston Material: Aluminum
Air Cylinder Type: Compact Dimension J: 1/2"
Cylinder Type: Compact Body Material: Stainless steel
Temp. Range: -40 Degrees to 200 Degrees F Features: Switch Ready, No Cushion
Dimension C: 1.69" Port Size: 1/8" NPT
Max. Pressure: 200 psi Piston Rod Material: Stainless Steel
Air Cylinder Mount: Basic Cylinder Action: Double Acting
Dimension F: 1/2" Finish: Silver
Bore Dia.: 1-1/16" Max. Load: 177 lb.
Rod Dia.: 1/2" Magnetic Piston: No
Dimension L: 1/8" NPT Overall Length: 2.63"
Item: Air Cylinder End Cap Material: Aluminum
Air Cylinder Bore Dia.: 1-1/16" Rod Thread Length: 0.70"
Dimension A: 2" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/16 In., 3/4 In. Stroke, Compact, Basic Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. NPT Port Size, -40 Degrees to 200 Degrees F Temp. Range, 2.63 In. Overall Length, 177 lb. Max. Load, Aluminum Piston Material, 200 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Stainless Steel, Tube Material Stainless Steel, 1/2 In. Rod Dia.

Reviews of Speedaire #5YCT2