Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/16" Bore Compact Double Acting Air Cylinder 1" Stroke

  • Zoro #: G0104575
  • Mfr #: 5YCY8

$81.96

  • Tie Rod Material: Stainless Steel
  • Max. Load: 177 lb.
  • Cylinder Type: Compact
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Speedaire #5YCY8 Specifications

  • Zoro #: G0104575
  • Mfr #: 5YCY8
Tie Rod Material: Stainless Steel Max. Load: 177 lb.
Cylinder Type: Compact Body Material: Stainless steel
Temp. Range: -40 Degrees to 200 Degrees F Dimension A: 2"
Bore Dia.: 1-1/16" End Cap Material: Aluminum
Port Size: 1/8" NPT Dimension L: 1/8" NPT
Finish: Silver Dimension F: 1/4"
Dimension C: 1.69" Tube Material: Stainless Steel
Piston Material: Aluminum Overall Length: 2.76"
Dimension H: 0.422" Air Cylinder Mount: Basic
Dimension E: #8-32 UNC Mount: Basic
Stroke: 1" Cylinder Action: Double Acting
Dimension D: #6 Max. Pressure: 200 psi
Single Acting/Double Acting: Double Acting Features: Non-Rotating, Not Switch Ready, No Cushions
Dimension J: 1/2" Air Cylinder Bore Dia.: 1-1/16"
Air Cylinder Type: Compact Dimension JJ: 0.69"
Magnetic Piston: No Dimension B: 1.31"
Item: Air Cylinder Rod Dia.: 1/4"
Piston Rod Material: Stainless Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/16 In., 1 In. Stroke, Compact, Basic Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. NPT Port Size, -40 Degrees to 200 Degrees F Temp. Range, 2.76 In. Overall Length, 177 lb. Max. Load, Aluminum Piston Material, 200 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Stainless Steel, Tube Material Stainless Steel, 1/4 In. Rod Dia.

Reviews of Speedaire #5YCY8