Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2" Bore Compact Double Acting Air Cylinder 3/4" Stroke

  • Zoro #: G0104496
  • Mfr #: 5YDA1

$116.73

  • Magnetic Piston: No
  • Dimension F: 1/2"
  • Cylinder Type: Compact
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Speedaire #5YDA1 Specifications

  • Zoro #: G0104496
  • Mfr #: 5YDA1
Magnetic Piston: No Dimension F: 1/2"
Cylinder Type: Compact Piston Material: Aluminum
Air Cylinder Type: Compact Dimension C: 2.69"
Overall Length: 2.83" Stroke: 3/4"
Mount: Basic Item: Air Cylinder
Bore Dia.: 2" Cylinder Action: Double Acting
Features: Non-Rotating, Not Switch Ready, No Cushions Air Cylinder Mount: Basic
Tie Rod Material: Stainless Steel Single Acting/Double Acting: Double Acting
Piston Rod Material: Stainless Steel Dimension E: 5/16"-18 UNC
Dimension D: #10 Dimension L: 1/8" NPT
Tube Material: Stainless Steel Dimension A: 3.13"
Air Cylinder Bore Dia.: 2" Finish: Silver
Rod Dia.: 1/2" Dimension JJ: 0.72"
Temp. Range: -40 Degrees to 200 Degrees F Port Size: 1/8" NPT
Max. Load: 628 lb. Dimension H: 3/4"
Dimension J: 0.53" Body Material: Stainless steel
Max. Pressure: 200 psi End Cap Material: Aluminum
Dimension B: 1.38" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 3/4 In. Stroke, Compact, Basic Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. NPT Port Size, -40 Degrees to 200 Degrees F Temp. Range, 2.83 In. Overall Length, 628 lb. Max. Load, Aluminum Piston Material, 200 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Stainless Steel, Tube Material Stainless Steel, 1/2 In. Rod Dia.

Reviews of Speedaire #5YDA1