Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2-1/2" Bore Compact Double Acting Air Cylinder 3/4" Stroke

  • Zoro #: G0104730
  • Mfr #: 5YCV3

$104.71

  • Air Cylinder Mount: Basic
  • Mount: Basic
  • Dimension H: 0.63"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Speedaire #5YCV3 Specifications

  • Zoro #: G0104730
  • Mfr #: 5YCV3
Air Cylinder Mount: Basic Mount: Basic
Dimension H: 0.63" Bore Dia.: 2-1/2"
Port Size: 1/4" NPT Body Material: Stainless steel
Dimension D: 1/4" Dimension J: 0.66"
Tube Material: Stainless Steel Cylinder Action: Double Acting
Air Cylinder Bore Dia.: 2-1/2" Rod Thread Size: 1/2"-20 Female
Item: Air Cylinder Dimension L: 1/4" NPT
End Cap Material: Aluminum Stroke: 3/4"
Dimension F: 3/4" Single Acting/Double Acting: Double Acting
Temp. Range: -40 Degrees to 200 Degrees F Overall Length: 2.945"
Finish: Silver Dimension C: 3-1/4"
Dimension E: 1/2"-20 Tie Rod Material: Stainless Steel
Cylinder Type: Compact Air Cylinder Type: Compact
Rod Thread Length: 0.70" Magnetic Piston: No
Piston Material: Aluminum Rod Dia.: 3/4"
Piston Rod Material: Stainless Steel Features: Switch Ready, No Cushion
Max. Pressure: 200 psi Dimension A: 3-3/4"
Max. Load: 981 lb. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2-1/2 In., 3/4 In. Stroke, Compact, Basic Air Cylinder Mount, Stainless Steel Body Material, 1/4 In. NPT Port Size, -40 Degrees to 200 Degrees F Temp. Range, 2.945 In. Overall Length, 981 lb. Max. Load, Aluminum Piston Material, 200 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Stainless Steel, Tube Material Stainless Steel, 3/4 In. Rod Dia.

Reviews of Speedaire #5YCV3