HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

3-1/4" Bore Double Acting Air Cylinder 4" Stroke

SPEEDAIRE| Zoro #: G0161856| Mfr #: 4MU45

$331.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Adjustable Air Cushion
Dimension Kk: 3/4"-16
Cushion Type: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0161856 Mfr #: 4MU45
Features: Adjustable Air CushionDimension Kk: 3/4"-16
Cushion Type: NoneDimension A: 1.125"
Mount: Side Tapped/Sleeve NutSingle Acting/Double Acting: Double Acting
Magnetic Piston: NoRod Thread Size: 3/4"-16
Tube Material: Chrome Plated SteelBore Dia.: 3-1/4"
Port Size: 3/8" NPTStroke: 4"
Dimension B: 1.499"Max. Load: 2,075 lb.
End Cap Material: SteelDimension E: 3-3/4"
Temp. Range: -20 Degrees to 200 Degrees FPiston Rod Material: Chrome Plated Steel
Dimension G: 1-3/4"Dimension J: 1-1/4"
Piston Material: SteelRod Thread Length: 1-1/8"
Overall Length: 10-3/4"Standards: JIC, NFPA
Dimension Nt: 1/2"-13Rod Dia.: 1"
Cylinder Type: NFPAMax. Pressure: 250 psi
Finish: BlackDimension C: 1/2"
Item: Air CylinderTie Rod Material: Steel
Dimension D: 0.813"Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3-1/4 In., 4 In. Stroke, NFPA, Side Tapped/Sleeve Nut Air Cylinder Mount, 3/8 In. NPT Port Size, -20 Degrees to 200 Degrees F Temp. Range, 10-3/4 In. Overall Length, 2,075 lb. Max. Load, Steel Piston Material, 250 psi Max. Pressure, Black Finish, Steel End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Steel, Tube Material Chrome Plated Steel, 1 In. Rod Dia., 3/4 In.-16 Rod Thread Size

Reviews