Air Cylinder, 3-1/4 In. Bore, 6 In. Stroke

SPEEDAIRE| Zoro #: G0161865| Mfr #: 4MU46

$332.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0161865 Mfr #: 4MU46
Item: Air CylinderCylinder Type: NFPA
Finish: BlackTube Material: Chrome Plated Steel
Bore Dia.: 3-1/4"Stroke: 6"
Cushion Type: NoneDimension E: 3-3/4"
Dimension Kk: 3/4"-16Dimension C: 1/2"
Dimension A: 1.125"Temp. Range: -20 Degrees to 200 Degrees F
Single Acting/Double Acting: Double ActingPiston Material: Steel
Port Size: 3/8" NPTDimension D: 0.813"
Rod Thread Size: 3/4"-16Standards: JIC, NFPA
Tie Rod Material: SteelFeatures: Adjustable Air Cushion
Max. Load: 2, 075 lb.Magnetic Piston: No
Dimension J: 1-1/4"Piston Rod Material: Chrome Plated Steel
Dimension G: 1-3/4"Overall Length: 12-3/4"
End Cap Material: SteelMax. Pressure: 250 psi
Mount: Side Tapped/Sleeve NutRod Thread Length: 1-1/8"
Rod Dia.: 1"Dimension B: 1.499"
Dimension Nt: 1/2"-13Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, NFPA, Bore Dia. 3-1/4 In., 6 In. Stroke, Side Tapped/Sleeve Nut Mount, 3/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, -20 Degrees to 200 Degrees F Temp. Range, 12-3/4 In. Overall Length, 2, 075 lb. Max. Load, Steel Piston Material, Black Finish, Steel End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Steel, Tube Material Chrome Plated Steel, 1 In. Rod Dia., 3/4 In.-16 Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.