Air Cylinder, 3 In. Stroke, 5.69 In. L

SPEEDAIRE| Zoro #: G1622135| Mfr #: 5TFW9

$38.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1622135 Mfr #: 5TFW9
Cylinder Type: RoundTie Rod Material: N
Stroke: 3"Finish: Hard Coat Anodized
Piston Material: MagneticMagnetic Piston: Yes
Tube Material: Stainless SteelMax. Pressure: 250 psi
End Cap Material: AluminumBody Material: Stainless steel
Item: Air CylinderTemp. Range: 40 Degrees to 140 Degrees F
Features: SwitchedCushion Type: None
Nose Mount Thread: 7/16"-20 UNFDimension D: 7/16"-20 UNF
Dimension C: 1/2"Piston Rod Material: Chrome Plated Carbon Steel
Dimension A: 5.69"Port Size: #10-32 UNF
Rod Thread Length: 1/2"Overall Length: 5.69"
Single Acting/Double Acting: Double ActingMount: Nose
Bore Dia.: 9/16"Dimension B: 0.654"
Rod Thread Size: #10-32 UNFRod Dia.: 0.197"
Dimension E: #10-32 UNFCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 9/16 In., 3 In. Stroke, Nose Mount, #10-32 UNF Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 5.69 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 7/16 In.-20 UNF, 0.197 In. Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.