JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 3 In. Stroke, 6-3/4 In. L

SPEEDAIRE| Zoro #: G0340462| Mfr #: NCDMB106-0300

$36.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0340462 Mfr #: NCDMB106-0300
Finish: Hard Coat AnodizedMax. Pressure: 250 psi
Tube Material: Stainless SteelCylinder Type: Round
Item: Air CylinderMagnetic Piston: Yes
Tie Rod Material: NBody Material: Stainless steel
Piston Material: MagneticStroke: 3"
Temp. Range: 40 Degrees to 140 Degrees FEnd Cap Material: Aluminum
Features: SwitchedCushion Type: None
Nose Mount Thread: 5/8"-18 UNFMount: Nose
Bore Dia.: 1-1/16"Dimension B: 1.12"
Rod Thread Size: 5/16"-24 UNFRod Dia.: 0.310"
Dimension C: 1/2"Piston Rod Material: Chrome Plated Carbon Steel
Dimension A: 6-3/4"Port Size: 1/8" NPT
Rod Thread Length: 1/2"Overall Length: 6-3/4"
Single Acting/Double Acting: Double ActingCountry of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 1-1/16 In., 3 In. Stroke, Nose Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 6-3/4 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18 UNF, 0.310 In. Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.