Air Cylinder, 3 In. Stroke, 6.47 In. L

SPEEDAIRE| Zoro #: G2429357| Mfr #: 5TFY1

$37.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2429357 Mfr #: 5TFY1
Cylinder Type: RoundTie Rod Material: N
Stroke: 3"Finish: Hard Coat Anodized
Piston Material: MagneticMagnetic Piston: Yes
Tube Material: Stainless SteelMax. Pressure: 250 psi
End Cap Material: AluminumBody Material: Stainless steel
Item: Air CylinderTemp. Range: 40 Degrees to 140 Degrees F
Features: SwitchedCushion Type: None
Nose Mount Thread: 5/8"-18 UNFPort Size: 1/8" NPT
Rod Thread Length: 1/2"Overall Length: 6.47"
Single Acting/Double Acting: Double ActingMount: Nose
Bore Dia.: 3/4"Dimension B: 0.86"
Rod Thread Size: 1/4"-28 UNFRod Dia.: 1/4"
Dimension E: 1/8" NPTDimension D: 5/8"-18 UNF
Dimension C: 1/2"Piston Rod Material: Stainless Steel
Dimension A: 6.47"Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 3/4 In., 3 In. Stroke, Nose Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 6.47 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18 UNF, 1/4 In. Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.