Air Cylinder, 3 In. Stroke, 7-1/2 In. L

SPEEDAIRE| Zoro #: G1210124| Mfr #: NCDMR106-0300

$48.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1210124 Mfr #: NCDMR106-0300
Tie Rod Material: NItem: Air Cylinder
Max. Pressure: 250 psiPiston Material: Magnetic
Temp. Range: 40 Degrees to 140 Degrees FFinish: Hard Coat Anodized
Tube Material: Stainless SteelCylinder Type: Round
Body Material: Stainless steelEnd Cap Material: Aluminum
Stroke: 3"Magnetic Piston: Yes
Features: SwitchedCushion Type: None
Dimension E: 1/8" NPTDimension D: #10-32 SHCS, 1/4"-20 UNC
Dimension C: 1-1/4"Piston Rod Material: Chrome Plated Carbon Steel
Dimension A: 7-1/2"Port Size: 1/8" NPT
Rod Thread Length: 0.31"Overall Length: 7-1/2"
Single Acting/Double Acting: Double ActingMount: Block
Bore Dia.: 1-1/16"Dimension B: 1.22"
Rod Thread Size: 5/16"-20Rod Dia.: 0.310"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 1-1/16 In., 3 In. Stroke, Block Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 7-1/2 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 0.310 In. Rod Dia., 5/16 In.-20 Rod Thread Size
Save 15%. Sign up for Z-mail.