Speedaire
Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting
Mfr # NCDMB150-0300
Zoro # G2158922
$110.30
8% off
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.44 in
- Rod Thread Length 3/4 in
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 5 in Stroke, Round Body Double Acting NCDMB125-0500
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting NCDMB150-0200
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 7 in Stroke, Round Body Double Acting NCDMB125-0700
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 8 in Stroke, NFPA Double Acting 5VLE2
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Double Acting NCDMB200-0200
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting NCDMC150-0600
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 24 in Stroke, Round Body Double Acting 5VML1
- SPEEDAIRE Air Cylinder, 7/8 in Bore, 3 in Stroke, Round Body Single Acting NCDMB088-0300CS
- SPEEDAIRE Air Cylinder, 25 mm Bore, 5 in Stroke, Round Body Double Acting NCDGBA25-0500
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting 5VNG0
- SPEEDAIRE Air Cylinder, 25 mm Bore, 200 mm Stroke, ISO Double Acting C85E25-200
- Speedaire Air Cylinders