Air Cylinder, 3 In. Stroke, 7.53 In. L

SPEEDAIRE| Zoro #: G1021124| Mfr #: NCDMC075-0300

$37.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1021124 Mfr #: NCDMC075-0300
Item: Air CylinderTie Rod Material: N
Cylinder Type: RoundTemp. Range: 40 Degrees to 140 Degrees F
Piston Material: MagneticEnd Cap Material: Aluminum
Finish: Hard Coat AnodizedMagnetic Piston: Yes
Body Material: Stainless steelStroke: 3"
Tube Material: Stainless SteelMax. Pressure: 250 psi
Features: SwitchedCushion Type: None
Nose Mount Thread: 5/8"-18 UNFDimension F: 0.38"
Dimension C: 7-1/4"Piston Rod Material: Stainless Steel
Dimension A: 7.53"Port Size: 1/8" NPT
Rod Thread Length: 1/2"Overall Length: 7.53"
Single Acting/Double Acting: Double ActingMount: Pivot
Bore Dia.: 3/4"Dimension B: 0.86"
Rod Thread Size: 1/4"-28 UNFRod Dia.: 1/4"
Dimension E: 1/8" NPTDimension D: 5/8"-18 UNF
Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 3/4 In., 3 In. Stroke, Pivot Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 7.53 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18 UNF, 1/4 In. Rod Dia.
Save 15%. Sign up for Z-mail.