Air Cylinder, 3 In. Stroke, 8.26 In. L

SPEEDAIRE| Zoro #: G0306022| Mfr #: 5TGH4

$64.91 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0306022 Mfr #: 5TGH4
Cylinder Type: RoundTie Rod Material: N
Stroke: 3"Finish: Hard Coat Anodized
Piston Material: MagneticMagnetic Piston: Yes
Tube Material: Stainless SteelMax. Pressure: 250 psi
End Cap Material: AluminumBody Material: Stainless Steel
Item: Air CylinderTemp. Range: 40 Degrees to 140 Degrees F
Features: Spring Return, Switched, Rubber CushionsCushion Type: Rubber Bumper
Nose Mount Thread: 3/4"-16 UNFRod Thread Size: 7/16"-20 UNF
Rod Dia.: 0.440"Dimension E: 1/8" NPT
Dimension D: 3/4"-16 UNFDimension C: 1.63"
Piston Rod Material: Chrome Plated Carbon SteelDimension A: 8.26"
Spring Retraction Force: 12 lb.Port Size: 1/8" NPT
Spring Extension Force: 7 lb.Rod Thread Length: 3/4"
Overall Length: 8.26"Single Acting/Double Acting: Single Acting
Mount: NoseBore Dia.: 1-1/2"
Dimension B: 1.56"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Single Acting, Round, Bore Dia. 1-1/2 In., 3 In. Stroke, Nose Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type Rubber Bumper, 40 Degrees to 140 Degrees F Temp. Range, 8.26 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 3/4 In.-16 UNF

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.