Air Cylinder, 3 In. Stroke, 8.44 In. L

SPEEDAIRE| Zoro #: G0853273| Mfr #: 5THN0

$73.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0853273 Mfr #: 5THN0
Cylinder Type: RoundTie Rod Material: N
Stroke: 3"Finish: Hard Coat Anodized
Piston Material: MagneticMagnetic Piston: Yes
Tube Material: Stainless SteelMax. Pressure: 250 psi
End Cap Material: AluminumBody Material: Stainless steel
Item: Air CylinderTemp. Range: 40 Degrees to 140 Degrees F
Features: SwitchedCushion Type: None
Port Size: 1/8" NPTRod Thread Length: 0.44"
Overall Length: 8.44"Single Acting/Double Acting: Double Acting
Mount: BlockBore Dia.: 1-1/2"
Dimension B: 1.66"Rod Thread Size: 7/16"-20
Rod Dia.: 0.440"Dimension E: 1/4" NPT
Dimension D: 1/4"-20 SHCS, 5/16"-18 UNCDimension C: 1-3/4"
Piston Rod Material: Chrome Plated Carbon SteelDimension A: 8.44"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 1-1/2 In., 3 In. Stroke, Block Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 8.44 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 0.440 In. Rod Dia., 7/16 In.-20 Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.