20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

1-1/16" Bore Round Double Acting Air Cylinder 3" Stroke

SPEEDAIRE| Zoro #: G1794107| Mfr #: NCDME106-0300

$49.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1794107 Mfr #: NCDME106-0300
Max. Pressure: 250 psiStroke: 3"
Magnetic Piston: YesTube Material: Stainless Steel
End Cap Material: AluminumTie Rod Material: N
Finish: Hard Coat AnodizedTemp. Range: 40 Degrees to 140 Degrees F
Piston Material: MagneticItem: Air Cylinder
Cylinder Type: RoundBody Material: Stainless steel
Features: SwitchedCushion Type: None
Nose Mount Thread: 5/8"-18 UNFRod Thread Length: 1/2"
Overall Length: 7.62"Single Acting/Double Acting: Double Acting
Mount: Double EndBore Dia.: 1-1/16"
Dimension B: 1.12"Rod Thread Size: 5/16"-24 UNF
Rod Dia.: 0.310"Pivot Hole Dia.: 1/4"
Dimension C: 7.34"Piston Rod Material: Chrome Plated Carbon Steel
Dimension A: 7.62"Port Size: 1/8" NPT
Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 1-1/16 In., 3 In. Stroke, Double End Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 7.62 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18 UNF

Product Reviews