Air Cylinder, 3 In. Stroke, Double End

SPEEDAIRE| Zoro #: G2017382| Mfr #: NCDME150-0300

$67.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2017382 Mfr #: NCDME150-0300
Temp. Range: 40 Degrees to 140 Degrees FMagnetic Piston: Yes
Piston Material: MagneticTie Rod Material: N
Max. Pressure: 250 psiFinish: Hard Coat Anodized
Item: Air CylinderStroke: 3"
Cylinder Type: RoundEnd Cap Material: Aluminum
Body Material: Stainless steelTube Material: Stainless Steel
Features: SwitchedCushion Type: None
Nose Mount Thread: 3/4"-16 UNFBore Dia.: 1-1/2"
Dimension B: 1.56"Rod Thread Size: 7/16"-20 UNF
Rod Dia.: 0.440"Piston Rod Material: Chrome Plated Carbon Steel
Dimension A: 8-1/4"Port Size: 1/8" NPT
Rod Thread Length: 3/4"Overall Length: 8-1/4"
Single Acting/Double Acting: Double ActingMount: Double End
Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 1-1/2 In., 3 In. Stroke, Double End Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 8-1/4 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 3/4 In.-16 UNF
Save 15%. Sign up for Z-mail.