JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 30 In. Stroke, 41.82 In. L

SPEEDAIRE| Zoro #: G1098867| Mfr #: 3FE39A

$749.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1098867 Mfr #: 3FE39A
Cylinder Type: RodlessCushion Type: Adjustable
Finish: Silver and BlackTube Material: Aluminum
Item: Air CylinderBore Dia.: 1-1/2"
Stroke: 30"Overall Length: 41.82"
Dimension Ag: 0.98"Max. Pressure: 150 psi
Mount: BasicDimension Af: M6
Dimension F: 0.20"Dimension B: 1/4" NPT
Dimension Ae: 3.84"Dimension E: 3.15"
Single Acting/Double Acting: Double ActingDimension D: 6.30"
Dimension C: 8.46"Body Material: Aluminum
Max. Load: 338 lb.Dimension A: 5.91"
Temp. Range: -22 Degrees to 180 Degrees FDimension L: M8
Piston Material: MagneticDimension J: 2.93"
Port Size: 1/4" NPTMagnetic Piston: Yes
Dimension I: M5 x 8"End Cap Material: Aluminum
Features: Non-Rotating, Adjustable CushionsDimension H: 1.77"
Dimension EB: 0.98"/7.23"Dimension G: 3.11"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Rodless, Bore Dia. 1-1/2 In., 30 In. Stroke, Basic Mount, 1/4 In. NPT Port Size, 150 psi Max. Pressure, Cushion Type Adjustable, -22 Degrees to 180 Degrees F Temp. Range, 41.82 In. Overall Length, 338 lb. Max. Load, Magnetic Piston Material, Aluminum Body Material, Silver and Black Finish, Aluminum End Cap Material, Magnetic Piston Yes, Tube Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.