JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 32mm Bore, 10 In. Stroke

SPEEDAIRE| Zoro #: G0168917| Mfr #: NCDGBA32-1000

$71.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0168917 Mfr #: NCDGBA32-1000
Features: Air CushionTemp. Range: 14 Degrees to 140 Degrees F
Magnetic Piston: YesPiston Material: Magnetic
Rod Dia.: 0.472"Piston Rod Material: Chrome Plated Carbon Steel
Finish: Hard Coat AnodizedRod Thread Size: 7/16"-20 UNF
Cylinder Type: RoundSingle Acting/Double Acting: Double Acting
Rod Thread Length: 3/4"Bore Dia.: 32mm
Tube Material: AluminumMax. Pressure: 145 psi
Dimension C: 1.63"Mount: Basic
Item: Air CylinderEnd Cap Material: Aluminum
Cushion Type: Air CushionTie Rod Material: N
Port Size: 1/8" NPTDimension B: 1.4"
Body Material: AluminumItem: Air Cylinder
Overall Length: 14.51"Dimension A: 14.51"
Stroke: 10"Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 32mm, 10 In. Stroke, Basic Mount, 1/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 14.51 In. Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum, 0.472 In. Rod Dia., 7/16 In.-20 UNF Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.