Air Cylinder, 32mm Bore, 100mm Stroke

SPEEDAIRE| Zoro #: G0151462| Mfr #: 4KU48

$80.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0151462 Mfr #: 4KU48
Piston Material: AluminumMax. Pressure: 200 psi
Mount: Through HoleTemp. Range: -32 Degrees to 121 Degrees F
Cylinder Type: CompactFinish: Silver
Cushion Type: NoneFeatures: Magnetic Piston, Switch Ready, No Cushion
Item: Air CylinderBody Material: Aluminum
Single Acting/Double Acting: Double ActingPiston Rod Material: Chrome Plated 416 Stainless Steel
Tube Material: AluminumStroke: 100mm
Bore Dia.: 32mmDimension B: 33mm
Rod Thread Size: 5/16"-24Max. Load: 125 lb.
Dimension M: 34mmDimension L: 7mm
Rod Dia.: 16mmDimension E: 44.5mm
Dimension C: 45mmDimension A: 40mm
Magnetic Piston: NoPort Size: 1/8"
Rod Thread Length: 1/2"Overall Length: 140mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 32mm, 100mm Stroke, Through Hole Mount, 1/8 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 140mm Overall Length, 125 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 16mm Rod Dia., 5/16 In.-24 Rod Thread Size, 1/2 In. Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.