SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

32mm Bore Compact Double Acting Air Cylinder 10mm Stroke

SPEEDAIRE| Zoro #: G0151374| Mfr #: 4KE70

$83.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 200 psiRod Thread Length: 1/2"Dimension A: 40mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0151374 Mfr #: 4KE70
Max. Pressure: 200 psiRod Thread Length: 1/2"
Dimension A: 40mmDimension L: 7mm
Cylinder Type: CompactSingle Acting/Double Acting: Double Acting
Piston Rod Material: Chrome Plated 416 Stainless SteelDimension Oo: 9mm
Magnetic Piston: YesMax. Load: 125 lb.
Dimension C: 45mmTemp. Range: -32 Degrees to 121 Degrees F
Mount: Through HoleFeatures: Magnetic Piston, Switch Ready, No Cushion
Dimension M: 34mmPiston Material: Aluminum
Body Material: AluminumRod Thread Size: 5/16"-24
Tube Material: AluminumEnd Cap Material: Aluminum
Port Size: 1/8"Cushion Type: None
Rod Dia.: 16mmDimension B: 33mm
Item: Air CylinderFinish: Silver
Dimension E: 44.5mmBore Dia.: 32mm
Overall Length: 50mmStroke: 10mm
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 32mm, 10mm Stroke, Compact, Through Hole Air Cylinder Mount, Aluminum Body Material, 1/8 In. Port Size, -32 Degrees to 121 Degrees F Temp. Range, 50mm Overall Length, 125 lb. Max. Load, Aluminum Piston Material, 200 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Aluminum, 16mm Rod Dia., 5/16 In.-24 Rod Thread Size

Reviews