- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 32 mm Bore, 12 in Stroke, Round Body Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 32 mm Bore, 12 in Stroke, Round Body Double Acting (Discontinued)
Mfr # NCDGBA32-1200
Zoro # G0168935
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 32 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Rod Dia. 0.472 in
Customers Also Purchased
- Brand Speedaire
-
MFR #
NCDGBA32-1200
-
Zoro #
G0168935
- UPC # 190735643808
- Country of Origin China
- Category Air Cylinders
Dimensions
Bore Dia. | 32 mm |
Rod Dia. | 0.472 in |
Overall Length | 16.51 in |
Rod Thread Length | 0.75 in |
Port Size | 1/8 in NPT |
Dimension A | 16 51/100 in |
Rod Thread Size | 7/16"-20 |
Air Cylinder Bore Dia. | 32 mm |
Dimension C | 1.63 in |
Dimension B | 1.4 in |
Rod Diameter | 1/2 in |
Inlet Size | M8 x 1 |
Bore Diameter | 1 1/4 in |
Body Diameter | 1 3/8 in |
Stroke Length | 12 in |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 145 psi |
Body Material | Aluminum |
Tube Material | Aluminum |
Cylinder Type | Round |
Magnetic Piston | Yes |
Stroke | 12 in |
Mount | Basic |
Air Cylinder Type | Round Body |
Finish | Hard Coat Anodized |
Single Acting/Double Acting | Double Acting |
Tie Rod Material | N |
Cushion Type | Air Cushion |
Piston Material | Aluminum |
Air Cylinder Mount | Basic |
Piston Rod Material | Chrome Plated Carbon Steel |
Temp. Range | 14 Degrees to 140 Degrees F |
Features | Air Cushion |
End Cap Material | Aluminum |
Maximum Operating Temperature | 140 Degrees F |
Air Inlet Type | NPT |
System of Measurement | Inch |
Minimum Operating Temperature | 14 Degrees F |
Cylinder Repair | Repairable |
For Fluid Type | Air |
Series | NCG |
Number of Rods | Single Rod |
Weight | 1.58 lb |
Piston Rod Material Finish | Chrome Plated |
Minimum Operating Pressure | 8 psi |
Maximum Operating Pressure | 145 psi |
Body Material Finish | Anodized |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 1 1/4 in, Cushion Type Air Cushion, Stroke Length 12 in, Inlet Size M8 x 1, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Not Applicable, Body Diameter 1 3/8 in
- Hazardous material