- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 32 mm Bore, 125 mm Stroke, Round Body Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 32 mm Bore, 125 mm Stroke, Round Body Double Acting (Discontinued)
Mfr # CDG5EA32TNSR-125
Zoro # G0239251
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 32 mm
- Max. Pressure 145 psi
- Body Material Stainless steel
- Rod Dia. 12 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
CDG5EA32TNSR-125
-
Zoro #
G0239251
- UPC # 190735661734
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 32 mm |
Rod Dia. | 12 mm |
Overall Length | 277 mm |
Rod Thread Length | 22 mm |
Pivot Hole Dia. | 10 mm |
Port Size | 1/8 in NPT |
Rod Thread Size | M10 x 1.25 |
Dimension A | 277 mm |
Air Cylinder Bore Dia. | 32 mm |
Dimension C | 266mm |
Dimension B | 38mm |
Inlet Size | M5 x 0.8 |
Body Diameter | 38 mm |
Bore Diameter | 32 mm |
Stroke Length | 125 mm |
Rod Diameter | 12 mm |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 145 psi |
Body Material | Stainless steel |
Tube Material | Stainless Steel |
Cylinder Type | Round |
Magnetic Piston | Yes |
Stroke | 125 mm |
Mount | Pivot |
Air Cylinder Type | Round Body |
End Cap Material | Stainless Steel |
Air Cylinder Mount | Pivot |
Cushion Type | Air Cushion |
Single Acting/Double Acting | Double Acting |
Features | Air Cushion |
Tie Rod Material | N |
Piston Rod Material | Stainless Steel |
Piston Material | Magnetic |
Temp. Range | 14 Degrees to 140 Degrees F |
Maximum Operating Temperature | 60 Degrees C |
Weight | 2.55 lb |
Minimum Operating Temperature | -10 Degrees C |
Number of Rods | Single Rod |
System of Measurement | Metric |
Maximum Operating Pressure | 1 MPa |
Piston Rod Material Grade | 304 |
Air Inlet Type | NPT |
For Fluid Type | Air |
Series | CG5-S-X165US |
Body Material Grade | 304 |
Minimum Operating Pressure | 0.05 MPa |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Magnetic Piston Magnetic Piston, Mounting Type Clevis, Bore Diameter 32 mm, Cushion Type Air Cushion, Stroke Length 125 mm, Inlet Size M5 x 0.8, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Tie Rod Material Not Applicable, Body Material Grade 304, Body Diameter 38 mm, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C
- Hazardous material