JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 32mm Bore, 14 In. Stroke

SPEEDAIRE| Zoro #: G0168953| Mfr #: NCDGBA32-1400

$79.17 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0168953 Mfr #: NCDGBA32-1400
Bore Dia.: 32mmSingle Acting/Double Acting: Double Acting
Port Size: 1/8" NPTPiston Material: Magnetic
Tube Material: AluminumPiston Rod Material: Chrome Plated Carbon Steel
Finish: Hard Coat AnodizedMount: Basic
Dimension C: 1.63"Temp. Range: 14 Degrees to 140 Degrees F
Max. Pressure: 145 psiFeatures: Air Cushion
Item: Air CylinderRod Thread Length: 3/4"
Tie Rod Material: NDimension B: 1.4"
Cylinder Type: RoundEnd Cap Material: Aluminum
Magnetic Piston: YesCushion Type: Air Cushion
Rod Thread Size: 7/16"-20 UNFRod Dia.: 0.472"
Body Material: AluminumItem: Air Cylinder
Dimension A: 18.51"Stroke: 14"
Overall Length: 18.51"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 32mm, 14 In. Stroke, Basic Mount, 1/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 18.51 In. Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum, 0.472 In. Rod Dia., 7/16 In.-20 UNF Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.