- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 32 mm Bore, 150 mm Stroke, Round Body Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 32 mm Bore, 150 mm Stroke, Round Body Double Acting (Discontinued)
Mfr # CDG5BA32TNSR-150
Zoro # G0239267
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 32 mm
- Max. Pressure 145 psi
- Body Material Stainless steel
- Rod Dia. 12 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
CDG5BA32TNSR-150
-
Zoro #
G0239267
- UPC # 190735661048
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 32 mm |
Rod Dia. | 12 mm |
Overall Length | 275 mm |
Rod Thread Length | 22 mm |
Port Size | 1/8 in NPT |
Dimension B | 38mm |
Air Cylinder Bore Dia. | 32 mm |
Dimension C | 40mm |
Dimension A | 275 mm |
Rod Thread Size | M10 x 1.25 |
Rod Diameter | 12 mm |
Inlet Size | M5 x 0.8 |
Body Diameter | 38 mm |
Stroke Length | 150 mm |
Bore Diameter | 32 mm |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 145 psi |
Body Material | Stainless steel |
Tube Material | Stainless Steel |
Cylinder Type | Round |
Magnetic Piston | Yes |
Stroke | 150 mm |
Mount | Basic |
Air Cylinder Type | Round Body |
Cushion Type | Air Cushion |
Features | Air Cushion |
Tie Rod Material | N |
Air Cylinder Mount | Basic |
End Cap Material | Stainless Steel |
Single Acting/Double Acting | Double Acting |
Temp. Range | 14 Degrees to 140 Degrees F |
Piston Material | Magnetic |
Piston Rod Material | Stainless Steel |
Number of Rods | Single Rod |
Air Inlet Type | NPT |
Piston Rod Material Grade | 304 |
Weight | 2.47 lb |
Maximum Operating Pressure | 1 MPa |
System of Measurement | Metric |
Minimum Operating Temperature | -10 Degrees C |
Minimum Operating Pressure | 0.05 MPa |
Body Material Grade | 304 |
Series | CG5-S-X165US |
Maximum Operating Temperature | 60 Degrees C |
For Fluid Type | Air |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 32 mm, Cushion Type Air Cushion, Stroke Length 150 mm, Inlet Size M5 x 0.8, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Tie Rod Material Not Applicable, Body Material Grade 304, Body Diameter 38 mm, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C
- Hazardous material