32mm Bore Compact Double Acting Air Cylinder 15mm Stroke

SPEEDAIRE| Zoro #: G0151383| Mfr #: 4KE71

$72.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0151383 Mfr #: 4KE71
Max. Pressure: 200 psiItem: Air Cylinder
Features: Magnetic Piston, Switch Ready, No CushionPiston Rod Material: Chrome Plated 416 Stainless Steel
Tube Material: AluminumCylinder Type: Compact
Finish: SilverPiston Material: Aluminum
Temp. Range: -32 Degrees to 121 Degrees FSingle Acting/Double Acting: Double Acting
Stroke: 15mmMount: Through Hole
Body Material: AluminumCushion Type: None
Magnetic Piston: YesPort Size: 1/8"
Rod Thread Length: 1/2"Overall Length: 55mm
Bore Dia.: 32mmDimension B: 33mm
Rod Thread Size: 5/16"-24Max. Load: 125 lb.
Dimension M: 34mmDimension L: 7mm
Rod Dia.: 16mmDimension E: 44.5mm
End Cap Material: AluminumDimension C: 45mm
Dimension Oo: 9mmDimension A: 40mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 32mm, 15mm Stroke, Through Hole Mount, 1/8 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 55mm Overall Length, 125 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 16mm Rod Dia., 5/16 In.-24 Rod Thread Size, 1/2 In. Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.