- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 32 mm Bore, 16 in Stroke, Round Body Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 32 mm Bore, 16 in Stroke, Round Body Double Acting (Discontinued)
Mfr # NCDGBA32-1600
Zoro # G0168971
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 32 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Rod Dia. 0.472 in
Customers Also Purchased
- Brand Speedaire
-
MFR #
NCDGBA32-1600
-
Zoro #
G0168971
- UPC # 190735643846
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 32 mm |
Rod Dia. | 0.472 in |
Overall Length | 20.51 in |
Rod Thread Length | 0.75 in |
Port Size | 1/8 in NPT |
Air Cylinder Bore Dia. | 32 mm |
Rod Thread Size | 7/16"-20 |
Dimension B | 1.4 in |
Dimension A | 20 51/100 in |
Dimension C | 1.63 in |
Inlet Size | M8 x 1 |
Stroke Length | 16 in |
Bore Diameter | 1 1/4 in |
Body Diameter | 1 3/8 in |
Rod Diameter | 1/2 in |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 145 psi |
Body Material | Aluminum |
Tube Material | Aluminum |
Cylinder Type | Round |
Magnetic Piston | Yes |
Stroke | 16 in |
Mount | Basic |
Air Cylinder Type | Round Body |
Tie Rod Material | N |
End Cap Material | Aluminum |
Piston Material | Aluminum |
Single Acting/Double Acting | Double Acting |
Finish | Hard Coat Anodized |
Piston Rod Material | Chrome Plated Carbon Steel |
Cushion Type | Air Cushion |
Air Cylinder Mount | Basic |
Features | Air Cushion |
Temp. Range | 14 Degrees to 140 Degrees F |
Weight | 1.58 lb |
Minimum Operating Pressure | 8 psi |
Cylinder Repair | Repairable |
Series | NCG |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | 14 Degrees F |
System of Measurement | Inch |
Air Inlet Type | NPT |
For Fluid Type | Air |
Body Material Finish | Anodized |
Maximum Operating Pressure | 145 psi |
Piston Rod Material Finish | Chrome Plated |
Number of Rods | Single Rod |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 1 1/4 in, Cushion Type Air Cushion, Stroke Length 16 in, Inlet Size M8 x 1, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Not Applicable, Body Diameter 1 3/8 in
- Hazardous material