Air Cylinder, 32mm Bore, 200mm Stroke

SPEEDAIRE| Zoro #: G0233624| Mfr #: 5TMA3

$129.07 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0233624 Mfr #: 5TMA3
Cushion Type: Air CushionCylinder Type: Round
Tie Rod Material: NStroke: 200mm
Features: Air CushionPiston Rod Material: Stainless Steel
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Max. Pressure: 145 psiEnd Cap Material: Stainless Steel
Body Material: Stainless SteelItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FRod Thread Size: M10 x 1.25"
Rod Dia.: 12mmDimension C: 40mm
Dimension A: 325mmPiston Material: Non-Magnetic
Port Size: 1/8" NPTOverall Length: 325mm
Mount: BasicMagnetic Piston: No
Dimension B: 38mmRod Thread Length: 22mm
Bore Dia.: 32mmCountry of Origin (subject to change): United States

Product Description

Product Reviews

Save 15%. Sign up for Z-mail.