Air Cylinder, 32mm Bore, 200mm Stroke

SPEEDAIRE |Zoro #: G0237912|Mfr #: 5VGR8

$140.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0237912 Mfr #: 5VGR8
Cushion Type: Air CushionCylinder Type: Round
Tie Rod Material: NStroke: 200mm
Features: Air CushionPiston Rod Material: Stainless Steel
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Max. Pressure: 145 psiEnd Cap Material: Stainless Steel
Body Material: Stainless SteelItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FRod Thread Size: M10 x 1.25"
Rod Dia.: 12mmDimension C: 341mm
Dimension A: 352mmPiston Material: Non-Magnetic
Port Size: 1/8" NPTOverall Length: 352mm
Pivot Hole Dia.: 10mmMount: Pivot
Magnetic Piston: NoDimension B: 38mm
Rod Thread Length: 22mmBore Dia.: 32mm
Country of Origin (subject to change): United States

Product Description

Product Reviews

Save 15% when you sign up for Z-mail.