Air Cylinder, 32mm Bore, 200mm Stroke

SPEEDAIRE| Zoro #: G0239276| Mfr #: 5VGZ8

$140.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0239276 Mfr #: 5VGZ8
Cushion Type: Air CushionCylinder Type: Round
Tie Rod Material: NStroke: 200mm
Features: Air CushionPiston Rod Material: Stainless Steel
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Max. Pressure: 145 psiEnd Cap Material: Stainless Steel
Body Material: Stainless SteelItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FDimension B: 38mm
Rod Thread Length: 22mmBore Dia.: 32mm
Rod Thread Size: M10 x 1.25"Rod Dia.: 12mm
Dimension C: 40mmDimension A: 325mm
Piston Material: MagneticPort Size: 1/8" NPT
Overall Length: 325mmMount: Basic
Magnetic Piston: YesCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 32mm, 200mm Stroke, Basic Mount, 1/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 325mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 12mm Rod Dia., M10 x 1.25 In. Rod Thread Size, 22mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.