BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

32mm Bore Compact Double Acting Air Cylinder 20mm Stroke

SPEEDAIRE| Zoro #: G0151392| Mfr #: 4KE72

$83.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Rod Dia.: 16mmRod Thread Length: 1/2"Finish: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0151392 Mfr #: 4KE72
Rod Dia.: 16mmRod Thread Length: 1/2"
Finish: SilverMax. Load: 125 lb.
Dimension E: 44.5mmTube Material: Aluminum
End Cap Material: AluminumPiston Material: Aluminum
Bore Dia.: 32mmFeatures: Magnetic Piston, Switch Ready, No Cushion
Port Size: 1/8"Cylinder Type: Compact
Mount: Through HoleMagnetic Piston: Yes
Dimension A: 40mmDimension C: 45mm
Item: Air CylinderDimension M: 34mm
Dimension Oo: 9mmRod Thread Size: 5/16"-24
Cushion Type: NoneSingle Acting/Double Acting: Double Acting
Stroke: 20mmDimension B: 33mm
Piston Rod Material: Chrome Plated 416 Stainless SteelTemp. Range: -32 Degrees to 121 Degrees F
Dimension L: 7mmOverall Length: 60mm
Body Material: AluminumMax. Pressure: 200 psi
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 32mm, 20mm Stroke, Compact, Through Hole Air Cylinder Mount, Aluminum Body Material, 1/8 In. Port Size, -32 Degrees to 121 Degrees F Temp. Range, 60mm Overall Length, 125 lb. Max. Load, Aluminum Piston Material, 200 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Aluminum, 16mm Rod Dia., 5/16 In.-24 Rod Thread Size

Reviews