- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 32 mm Bore, 250 mm Stroke, Round Body Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 32 mm Bore, 250 mm Stroke, Round Body Double Acting (Discontinued)
Mfr # CG5BA32TNSR-250
Zoro # G0233633
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 32 mm
- Max. Pressure 145 psi
- Body Material Stainless steel
- Rod Dia. 12 mm
- Brand Speedaire
- MFR #CG5BA32TNSR-250
- Zoro #G0233633
- UPC #190735649190
- Country of OriginUnited States
- Category Air Cylinders
Dimensions
Bore Dia. | 32 mm |
Rod Dia. | 12 mm |
Overall Length | 375 mm |
Rod Thread Length | 22 mm |
Port Size | 1/8 in NPT |
Dimension A | 375 mm |
Air Cylinder Bore Dia. | 32 mm |
Dimension B | 38mm |
Rod Thread Size | M10 x 1.25 |
Dimension C | 40mm |
Inlet Size | M5 x 0.8 |
Bore Diameter | 32 mm |
Stroke Length | 250 mm |
Rod Diameter | 12 mm |
Body Diameter | 38 mm |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 145 psi |
Body Material | Stainless steel |
Tube Material | Stainless Steel |
Cylinder Type | Round |
Magnetic Piston | No |
Stroke | 250 mm |
Mount | Basic |
Air Cylinder Type | Round Body |
Temp. Range | 14 Degrees to 140 Degrees F |
Piston Material | Non-Magnetic |
Air Cylinder Mount | Basic |
Tie Rod Material | N |
Cushion Type | Air Cushion |
End Cap Material | Stainless Steel |
Piston Rod Material | Stainless Steel |
Single Acting/Double Acting | Double Acting |
Features | Air Cushion |
Maximum Operating Pressure | 1 MPa |
System of Measurement | Metric |
Number of Rods | Single Rod |
Minimum Operating Temperature | -10 Degrees C |
Series | CG5-S-X165US |
Body Material Grade | 304 |
Minimum Operating Pressure | 0.05 MPa |
Weight | 2.4 lb |
Piston Rod Material Grade | 304 |
Maximum Operating Temperature | 70 Degrees C |
For Fluid Type | Air |
Air Inlet Type | NPT |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 32 mm, Cushion Type Air Cushion, Stroke Length 250 mm, Inlet Size M5 x 0.8, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Tie Rod Material Not Applicable, Body Material Grade 304, Body Diameter 38 mm, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 70 Degrees C
- Hazardous material